Motion
MWC30-3/8"-3/8"-SS

RULAND MANUFACTURING CO
MWC30-3/8"-3/8"-SS

Set Screw Rigid Coupling - 0.3750 in Bore, 1.1810 in OD
MI ITEM #06262425
MFR #MWC30-3/8"-3/8"-SS
List Price$343.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWC30-3/8"-3/8"-SS

Set Screw Rigid Coupling - 0.3750 in Bore, 1.1810 in OD
MI ITEM #06262425
MFR #MWC30-3/8"-3/8"-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$343.94/each for your price

Overview

Mfr description
MWC30-3/8"-3/8"-SS 4-BEAM SET COUPLING

Specifications

  • Bore Size
    0.3750 in
  • Outside Diameter
    1.1810 in
  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    0.3750 in
  • Torque Capacity
    7.67 ft-lbs
  • Series
    MW-Series 4 Beam Coupling
  • Angular Misalignment
    3 °
  • Coupling Length
    38 mm
  • Parallel Misalignment
    0.3800 in
  • UPC_NO
    63452920736
  • Weight
    0.469 lb
  • Screw Size
    M4
  • Material
    303 Stainless Steel
  • Length Through Bore
    0.7170 in
  • Screw Type / Material
    Socket Head Cap Screw
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text