Motion
MWS15-5MM-3/16"-SS

RULAND MANUFACTURING CO
MWS15-5MM-3/16"-SS

Set Screw Rigid Coupling - 0.1970 in Bore, 0.5938 in OD, Stainless Steel Material
MI ITEM #06262433
MFR #MWS15-5MM-3/16"-SS
Price$190.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWS15-5MM-3/16"-SS

Set Screw Rigid Coupling - 0.1970 in Bore, 0.5938 in OD, Stainless Steel Material
MI ITEM #06262433
MFR #MWS15-5MM-3/16"-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$190.74/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    5 mm
  • Bore - Side 2
    0.1875 in
  • Bore Size
    0.1970 in
  • Coupling Length
    20 mm
  • Length Through Bore
    0.3780 in
  • Outside Diameter
    0.5938 in
  • Parallel Misalignment
    0.2000 in
  • Screw Size
    M3
  • Weight
    0.062 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Coupling Material
    Stainless Steel
  • Material
    303 Stainless Steel
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    Alloy Steel
  • Screw Type / Material
    Socket Set Screw
  • Series
    MW-Series 4 Beam Coupling
  • Torque Capacity
    0.89 ft-lbs
  • UPC_NO
    63452920750

Overview

Mfr description
MWS15-5MM-3/16"-SS 4-BEAM SET COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought