Motion
MWS25-10-7-A
Set Screw Rigid Coupling - 0.3940 in Bore, 0.9840 in OD
MI ITEM #06262438
MFR #MWS25-10-7-A
List Price$96.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 0.3940 in Bore, 0.9840 in OD
MI ITEM #06262438
MFR #MWS25-10-7-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.87/each for your price

Overview

Mfr description
MWS25-10-7-A 4-BEAM SET SCREW COUPLING

Specifications

  • Bore Size
    0.3940 in
  • Outside Diameter
    0.9840 in
  • Bore - Side 1
    10 mm
  • Bore - Side 2
    7 mm
  • Torque Capacity
    2.29 ft-lbs
  • Series
    MW-Series 4 Beam Coupling
  • Angular Misalignment
    3 °
  • Coupling Length
    24 mm
  • Parallel Misalignment
    0.0150 in
  • UPC_NO
    63452921271
  • Weight
    0.098 lb
  • Screw Size
    M4
  • Material
    7075 Aluminum
  • Length Through Bore
    0.4610 in
  • Screw Type / Material
    Socket Set Screw
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought