Motion
MWS25-9-6-SS
Set Screw Rigid Coupling - 6, 0.9840 in OD, 1.7500 in Length, 303 Stainless Steel
MI ITEM #06262447
MFR #MWS25-9-6-SS
List Price$240.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 6, 0.9840 in OD, 1.7500 in Length, 303 Stainless Steel
MI ITEM #06262447
MFR #MWS25-9-6-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$240.34/each for your price

Overview

Mfr description
MWS25-9-6-SS 4-BEAM SET SCREW COUPLING

Specifications

  • Bore - Side 1
    9 mm
  • Bore - Side 2
    6 mm
  • Number Of Beams
    6
  • Outside Diameter
    0.9840 in
  • Overall Length
    1.7500 in
  • Length Through Bore
    0.4610 in
  • Material
    303 Stainless Steel
  • Torque Capacity
    3.39 ft-lbs
  • Torsional Stiffness
    0.830 N-m/deg
  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.0010 in to -0.0000 in
  • Weight
    0.254 lb
  • Harmonization Code
    8483.60.8000
  • Series
    MW-Series 4 Beam Coupling
  • UPC_NO
    63452913068

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought