Motion
MWS30-10-9-A
Set Screw Rigid Coupling - 0.3940 in Bore, 1.1810 in OD, 1.7500 in Overall Length, Aluminum Material
Mi Item #06262456
MFR #MWS30-10-9-A
Price$137.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 0.3940 in Bore, 1.1810 in OD, 1.7500 in Overall Length, Aluminum Material
Mi Item #06262456
MFR #MWS30-10-9-A

Mfr description
MWS30-10-9-A 4-BEAM SET SCREW COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.93/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    10 mm
  • Bore - Side 2
    9 mm
  • Bore Diameter
    9 mm
  • Bore Size
    0.3940 in
  • Coupling Length
    30 mm
  • Length Through Bore
    0.5590 in
  • Outside Diameter
    1.1810 in
  • Overall Length
    1.7500 in
  • Parallel Misalignment
    0.0150 in
  • Screw Size
    M5
  • Weight
    0.170 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm
  • Coupling Material
    Aluminum
  • Material
    7075 Aluminum
  • Maximum Transmitted Torque
    4.8600 N-m
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    Alloy Steel
  • Screw Type / Material
    Socket Set Screw
  • Series
    MW-Series 4 Beam Coupling
  • Temperature Rating
    -40 to 225 °F
  • Torque Capacity
    5.09 ft-lbs
  • UPC_NO
    63452921277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)