Motion
MWS30-11-8-A
Set Screw Rigid Coupling - 0.4330 in Bore, 1.1810 in OD, Aluminum Material
MI ITEM #06262458
MFR #MWS30-11-8-A
List Price$137.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 0.4330 in Bore, 1.1810 in OD, Aluminum Material
MI ITEM #06262458
MFR #MWS30-11-8-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.93/each for your price

Overview

Mfr description
MWS30-11-8-A 4-BEAM SET SCREW COUPLING

Specifications

  • Bore Size
    0.4330 in
  • Coupling Material
    Aluminum
  • Outside Diameter
    1.1810 in
  • Bore - Side 1
    11 mm
  • Bore - Side 2
    8 mm
  • Torque Capacity
    4.87 ft-lbs
  • Series
    MW-Series 4 Beam Coupling
  • Angular Misalignment
    3 °
  • Coupling Length
    30 mm
  • Bore Tolerance
    +0.025 mm to -0.000 mm
  • Parallel Misalignment
    0.0150 in
  • Temperature Rating
    -40 to 225 °F
  • UPC_NO
    63452911043
  • Weight
    0.170 lb
  • Screw Size
    M5
  • Material
    7075 Aluminum
  • Length Through Bore
    0.5590 in
  • Screw Material
    Alloy Steel
  • Screw Type / Material
    Socket Set Screw
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought