Motion
MWS30-9-8-SS
Set Screw Rigid Coupling - 0.3540 in Bore, 1.1810 in OD, 1.7500 in Overall Length, Stainless Steel Material
MI ITEM #06262464
MFR #MWS30-9-8-SS
List Price$318.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 0.3540 in Bore, 1.1810 in OD, 1.7500 in Overall Length, Stainless Steel Material
MI ITEM #06262464
MFR #MWS30-9-8-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$318.12/each for your price

Overview

Mfr description
MWS30-9-8-SS 4-BEAM SET SCREW COUPLING

Specifications

  • Bore Size
    0.3540 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    1.1810 in
  • Bore - Side 1
    9 mm
  • Bore - Side 2
    8 mm
  • Bore Diameter
    8 mm
  • Overall Length
    1.7500 in
  • Torque Capacity
    7.67 ft-lbs
  • Series
    MW-Series 4 Beam Coupling
  • Angular Misalignment
    3 °
  • Coupling Length
    30 mm
  • Bore Tolerance
    +0.025 mm to -0.000 mm
  • Parallel Misalignment
    0.0150 in
  • Harmonization Code
    8483.60.8000
  • UPC_NO
    63452921300
  • Weight
    0.364 lb
  • Screw Size
    M5
  • Material
    303 Stainless Steel
  • Length Through Bore
    0.5590 in
  • Maximum Transmitted Torque
    4.8600 N-m
  • Screw Material
    Alloy Steel
  • Screw Type / Material
    Socket Set Screw
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text