Motion
PCR14-1/4"-5MM-A

RULAND MANUFACTURING CO
PCR14-1/4"-5MM-A

Clamp-on Rigid Coupling - 4, 0.8750 in OD, 7075 Aluminum
MI ITEM #06262477
MFR #PCR14-1/4"-5MM-A
List Price$100.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PCR14-1/4"-5MM-A

Clamp-on Rigid Coupling - 4, 0.8750 in OD, 7075 Aluminum
MI ITEM #06262477
MFR #PCR14-1/4"-5MM-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.41/each for your price

Overview

Mfr description
PCR14-1/4"-5MM-A 4-BEAM CLAMP COUPLING

Specifications

  • Bore - Side 1
    0.2500 in
  • Bore - Side 2
    5 mm
  • Number Of Beams
    4
  • Outside Diameter
    0.8750 in
  • Length Through Bore
    0.5000 in
  • Material
    7075 Aluminum
  • Torque Capacity
    1.50 ft-lbs
  • Torsional Stiffness
    0.210 in-lb/deg
  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Weight
    0.091 lb
  • Series
    P-Series 4 Beam Coupling
  • UPC_NO
    63452919618

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought