Motion
PCR20-1/2"-7MM-A

RULAND MANUFACTURING CO
PCR20-1/2"-7MM-A

Clamp-on Rigid Coupling - 4, 1.2500 in OD, 7075 Aluminum
Mi Item #06262502
MFR #PCR20-1/2"-7MM-A
Price$155.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PCR20-1/2"-7MM-A

Clamp-on Rigid Coupling - 4, 1.2500 in OD, 7075 Aluminum
Mi Item #06262502
MFR #PCR20-1/2"-7MM-A

Mfr description
PCR20-1/2"-7MM-A 4-BEAM CLAMP COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.65/each

Specifications

Dimensions

  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    7 mm
  • Length Through Bore
    0.6950 in
  • Outside Diameter
    1.2500 in
  • Weight
    0.217 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Material
    7075 Aluminum
  • Number Of Beams
    4
  • Series
    P-Series 4 Beam Coupling
  • Torque Capacity
    4.33 ft-lbs
  • Torsional Stiffness
    0.120 in-lb/deg
  • UPC_NO
    63452919672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)