Motion
PSMR19-3-3-A
Set Screw Rigid Coupling - 0.1180 in Bore, 0.7500 in OD, Aluminum Material
Mi Item #06262521
MFR #PSMR19-3-3-A
Price$76.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 0.1180 in Bore, 0.7500 in OD, Aluminum Material
Mi Item #06262521
MFR #PSMR19-3-3-A

Mfr description
PSMR19-3-3-A 4-BEAM SET SCREW COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.42/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    3 mm
  • Bore - Side 2
    3 mm
  • Bore Size
    0.1180 in
  • Coupling Length
    22.90 mm
  • Length Through Bore
    0.4220 in
  • Outside Diameter
    0.7500 in
  • Parallel Misalignment
    0.0080 in
  • Screw Size
    M4
  • Weight
    0.059 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm
  • Coupling Material
    Aluminum
  • Material
    7075 Aluminum
  • Product Type
    Set Screw Rigid Couplings
  • Screw Type / Material
    Socket Set Screw
  • Series
    P-Series 4 Beam Coupling
  • Torque Capacity
    2.17 ft-lbs
  • UPC_NO
    63452903295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)