Motion
PSR10-5MM-5/32"-SS

RULAND MANUFACTURING CO
PSR10-5MM-5/32"-SS

Set Screw Rigid Coupling - 0.1970 in Bore, 0.6250 in OD, Stainless Steel Material
Mi Item #06262527
MFR #PSR10-5MM-5/32"-SS
Price$214.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PSR10-5MM-5/32"-SS

Set Screw Rigid Coupling - 0.1970 in Bore, 0.6250 in OD, Stainless Steel Material
Mi Item #06262527
MFR #PSR10-5MM-5/32"-SS

Mfr description
PSR10-5MM-5/32"-SS 4-BEAM SET COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.22/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    5 mm
  • Bore - Side 2
    0.1563 in
  • Bore Size
    0.1970 in
  • Coupling Length
    20.30 mm
  • Length Through Bore
    0.3780 in
  • Outside Diameter
    0.6250 in
  • Parallel Misalignment
    0.0080 in
  • Screw Size
    M3
  • Weight
    0.107 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Coupling Material
    Stainless Steel
  • Material
    303 Stainless Steel
  • Product Type
    Set Screw Rigid Couplings
  • Screw Type / Material
    Socket Set Screw
  • Series
    P-Series 4 Beam Coupling
  • Torque Capacity
    1.33 ft-lbs
  • UPC_NO
    63452919921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)