Motion
PSR18-10MM-5/16"-A

RULAND MANUFACTURING CO
PSR18-10MM-5/16"-A

Set Screw Rigid Coupling - 0.3940 in Bore, 1.1250 in OD, Aluminum Material
MI ITEM #06262557
MFR #PSR18-10MM-5/16"-A
Price$110.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PSR18-10MM-5/16"-A

Set Screw Rigid Coupling - 0.3940 in Bore, 1.1250 in OD, Aluminum Material
MI ITEM #06262557
MFR #PSR18-10MM-5/16"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$110.63/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    10 mm
  • Bore - Side 2
    0.3125 in
  • Bore Size
    0.3940 in
  • Coupling Length
    1.5000 in
  • Length Through Bore
    0.6950 in
  • Outside Diameter
    1.1250 in
  • Parallel Misalignment
    0.0150 in
  • Screw Size
    M5
  • Weight
    0.197 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Coupling Material
    Aluminum
  • Material
    7075 Aluminum
  • Product Type
    Set Screw Rigid Couplings
  • Screw Type / Material
    Socket Set Screw
  • Series
    P-Series 4 Beam Coupling
  • Torque Capacity
    3.33 ft-lbs
  • UPC_NO
    63452919865

Overview

Mfr description
PSR18-10MM-5/16"-A 4-BEAM SET COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought