Motion
PSR20-4-4-SS
Set Screw Rigid Coupling - 4, 1.2500 in OD, 303 Stainless Steel
MI ITEM #06262580
MFR #PSR20-4-4-SS
List Price$362.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 4, 1.2500 in OD, 303 Stainless Steel
MI ITEM #06262580
MFR #PSR20-4-4-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$362.18/each for your price

Overview

Mfr description
PSR20-4-4-SS 4-BEAM SET SCREW COUPLING

Specifications

  • Bore - Side 1
    0.2500 in
  • Bore - Side 2
    0.2500 in
  • Number Of Beams
    4
  • Outside Diameter
    1.2500 in
  • Length Through Bore
    0.6950 in
  • Material
    303 Stainless Steel
  • Torque Capacity
    7.67 ft-lbs
  • Torsional Stiffness
    0.031 in-lb/deg
  • Bore Tolerance
    0.0254 mm to -0.000 mm | +0.001 in to -0.000 in
  • Weight
    0.597 lb
  • Harmonization Code
    8483.60.8000
  • Series
    P-Series 4 Beam Coupling
  • UPC_NO
    63452905138

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought