Motion
SP-8HX-SS
Shaft Collar - Two Piece - Split, Stainless Steel, 0.5000 in Bore, 1.1250 in OD, 0.4060 in Width
Mi Item #06262587
MFR #SP-8HX-SS
Price$91.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Two Piece - Split, Stainless Steel, 0.5000 in Bore, 1.1250 in OD, 0.4060 in Width
Mi Item #06262587
MFR #SP-8HX-SS

Mfr description
SP-8HX-SS TWO-PIECE SPLIT SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.48/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Bore Size
    0.5000 in
  • Clearance Diameter Max
    1.2810 in
  • Outside Diameter
    1.1250 in
  • Screw Size
    #8-32
  • Weight
    0.080 lb
  • Width
    0.4060 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    SP-8HX-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452921490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)