Motion
SPK-28-SS
Ruland SPK-28-SS - Shaft Collar, Two-Piece with Keyway, Bore 1.7500", Keyway 3/8", OD 2 3/4", W 0.688", 303 Stainless Steel
MI ITEM #06262626
MFR #SPK-28-SS
List Price$184.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland SPK-28-SS - Shaft Collar, Two-Piece with Keyway, Bore 1.7500", Keyway 3/8", OD 2 3/4", W 0.688", 303 Stainless Steel
MI ITEM #06262626
MFR #SPK-28-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$184.56/each for your price

Overview

Mfr description
SPK-28-SS TWO-PIECE SPLIT SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.7500 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    2.7500 in
  • Bore Size
    1.7500 in
  • Width
    0.6875 in
  • Material
    Stainless Steel
  • Clearance Diameter Max
    3.0460 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    5/16 - 24
  • Weight
    0.640 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    SPK-28-SS
  • UPC_NO
    63452913498

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought