Motion
WCL-28-SS
Shaft Collar - One Piece - Split, Stainless Steel, 1.7500 in Bore, 2.7500 in OD, 1.4688 in Width
MI ITEM #06262630
MFR #WCL-28-SS
Price$868.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - One Piece - Split, Stainless Steel, 1.7500 in Bore, 2.7500 in OD, 1.4688 in Width
MI ITEM #06262630
MFR #WCL-28-SS

Mfr description
WCL-28-SS ONE-PIECE CLAMP SHAFT COLLAR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$868.04/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Bore Size
    1.7500 in
  • Clearance Diameter Max
    3.0460 in
  • Outside Diameter
    2.7500 in
  • Screw Size
    5/16 - 24
  • Weight
    1.354 lb
  • Width
    1.4688 in

Details

  • Construction
    One Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    WCL-28-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452913671

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)