Motion
WSP-20-SS
Shaft Collar - Stainless Steel - 303, 2 in OD
Mi Item #06262635
MFR #WSP-20-SS
Price$524.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Stainless Steel - 303, 2 in OD
Mi Item #06262635
MFR #WSP-20-SS

Mfr description
WSP-20-SS TWO-PIECE CLAMP SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$524.74/each

Specifications

Dimensions

  • Bore Size
    1.2500 in
  • Clearance Diameter Max
    2.2950 in
  • Outside Diameter
    2 in
  • Screw Size
    1/4 - 28
  • Weight
    0.585 lb

Details

  • Finish
    Bright
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452913677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)