Motion
WSP-24-SS
Ruland WSP-24-SS - Shaft Collar, Double Wide, Two-Piece, Bore 1.500", OD 2 3/8", W 1 3/16", 303 Stainless Steel
MI ITEM #06262636
MFR #WSP-24-SS
List Price$848.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland WSP-24-SS - Shaft Collar, Double Wide, Two-Piece, Bore 1.500", OD 2 3/8", W 1 3/16", 303 Stainless Steel
MI ITEM #06262636
MFR #WSP-24-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$848.01/each for your price

Overview

Mfr description
WSP-24-SS TWO-PIECE CLAMP SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.5000 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    2.3750 in
  • Bore Size
    1.5000 in
  • Width
    1.1875 in
  • Material
    Stainless Steel
  • Clearance Diameter Max
    2.5780 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    1/4 - 28
  • Weight
    0.833 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    WSP-24-SS
  • UPC_NO
    63452913679

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought