Motion
WSP-32-SS
Ruland WSP-32-SS - Shaft Collar, Double Wide, Two-Piece, Bore 2.000", OD 3", W 1 15/32", 303 Stainless Steel
MI ITEM #06262638
MFR #WSP-32-SS
Price$1,416.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland WSP-32-SS - Shaft Collar, Double Wide, Two-Piece, Bore 2.000", OD 3", W 1 15/32", 303 Stainless Steel
MI ITEM #06262638
MFR #WSP-32-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,416.86/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Bore Size
    2 in
  • Clearance Diameter Max
    3.3600 in
  • Outside Diameter
    3 in
  • Screw Size
    5/16 - 24
  • Weight
    1.501 lb
  • Width
    1.4688 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    WSP-32-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452913683

Overview

Mfr description
WSP-32-SS TWO-PIECE CLAMP SHAFT COLLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought