Motion
CL-8HX-A
Shaft Collar - One Piece - Split, Aluminum, 0.5000 in Bore, 1.1250 in OD, 0.4060 in Width
Mi Item #06262810
MFR #CL-8HX-A
Price$38.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - One Piece - Split, Aluminum, 0.5000 in Bore, 1.1250 in OD, 0.4060 in Width
Mi Item #06262810
MFR #CL-8HX-A

Mfr description
CL-8HX-A ONE-PIECE CLAMP SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.21/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Bore Size
    0.5000 in
  • Clearance Diameter Max
    1.2810 in
  • Outside Diameter
    1.1250 in
  • Screw Size
    #8-32
  • Weight
    0.030 lb
  • Width
    0.4060 in

Details

  • Construction
    One Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    CL-8HX-A
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452919371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)