Motion
CLX-19-19-SS
Clamp-on Rigid Coupling - CLX Series, Bore - Side 1: 1.1875 in, Bore - Side 2: 1.1875 in
Mi Item #06262863
MFR #CLX-19-19-SS
Price$456.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - CLX Series, Bore - Side 1: 1.1875 in, Bore - Side 2: 1.1875 in
Mi Item #06262863
MFR #CLX-19-19-SS

Mfr description
CLX-19-19-SS ONE-PIECE RIGID COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.38/each

Specifications

Dimensions

  • Bore - Side 1
    1.1875 in
  • Bore - Side 2
    1.1875 in
  • Bore Size
    1.1880 in
  • Clearance Diameter Max
    2.2420 in
  • Coupling Length
    3.2500 in
  • Outside Diameter
    2.0625 in
  • Screw Size
    1/4 - 28
  • Weight
    1.858 lb

Details

  • Bore Tolerance
    +.002 in / +.0005 in
  • Material
    303 Stainless Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    18-8 300 Series Stainless Steel with Nypatch
  • Series
    CLX
  • UPC_NO
    63452911229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)