Motion
CLX-23-16-SS
Clamp-on Rigid Coupling - CLX Series, Bore - Side 1: 1.4375 in, Bore - Side 2: 1.0000 in
MI ITEM #06262864
MFR #CLX-23-16-SS
Price$683.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - CLX Series, Bore - Side 1: 1.4375 in, Bore - Side 2: 1.0000 in
MI ITEM #06262864
MFR #CLX-23-16-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$683.84/each

Specifications

Dimensions

  • Bore - Side 1
    1.4375 in
  • Bore - Side 2
    1.0000 in
  • Bore Size
    1 in
  • Clearance Diameter Max
    2.8400 in
  • Coupling Length
    3.8750 in
  • Outside Diameter
    2.6250 in
  • Screw Size
    5/16 - 24
  • Weight
    4.502 lb

Details

  • Bore Tolerance
    +.002 in / +.0005 in
  • Material
    303 Stainless Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    18-8 300 Series Stainless Steel with Nypatch
  • Series
    CLX
  • UPC_NO
    63452911231

Overview

Mfr description
CLX-23-16-SS ONE-PIECE RIGID COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought