Motion
DCS32-1"-16MM-A
Complete Disc Coupling - Series DCS/MDCS, 2.0000 in OD, 1.8125 in OAL, 2024-T351 Aluminum Bar Hub Material
MI ITEM #06262909
MFR #DCS32-1"-16MM-A
List Price$257.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Disc Coupling - Series DCS/MDCS, 2.0000 in OD, 1.8125 in OAL, 2024-T351 Aluminum Bar Hub Material
MI ITEM #06262909
MFR #DCS32-1"-16MM-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$257.52/each for your price

Overview

Mfr description
DCS32-1"-16MM-A CLAMP 1 DISC COUPLING

Specifications

  • Series
    DCS/MDCS
  • Bore Size
    1 in
  • Angular Misalignment
    1 °
  • Overall Length
    1.8125 in
  • Bore - Side 1
    1.0000 in
  • Bore - Side 2
    16 mm
  • Axial Misalignment
    0.0120 in
  • Outside Diameter
    2.0000 in
  • Torque Capacity
    29.17 ft-lbs
  • Length Through Bore
    0.8740 in
  • Hub Material
    2024-T351 Aluminum Bar
  • Disc Material
    Type 302 Stainless Steel
  • Number Of Discs
    1
  • Hub Width
    0.8100 in
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Bore Tolerance
    0.0010 in / -0.0000 in
  • Dynamic Torque Non Reversing
    19.80 N-m
  • Finish Coating
    Black Anodize, Sulfuric Anodized
  • Dynamic Torque Reversing
    87.5 in-lb;9.90 N-m
  • Torsional Stiffness
    867 in-lb/deg;98.0 N-m/deg
  • Weight
    0.440 lb
  • UPC_NO
    63452915203
  • Material
    Stainless Steel Disc Springs
  • Maximum Speed
    10000 rpm
  • Tightening Torque
    9.5 N-m
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text