Motion
DCS36-1 1/4"-15MM-A

RULAND MANUFACTURING CO
DCS36-1 1/4"-15MM-A

Complete Disc Coupling - Series DCS/MDCS, 2.2500 in OD, 2.3125 in OAL, 2024-T351 Aluminum Bar Hub Material
MI ITEM #06262918
MFR #DCS36-1 1/4"-15MM-A
List Price$346.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
DCS36-1 1/4"-15MM-A

Complete Disc Coupling - Series DCS/MDCS, 2.2500 in OD, 2.3125 in OAL, 2024-T351 Aluminum Bar Hub Material
MI ITEM #06262918
MFR #DCS36-1 1/4"-15MM-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$346.79/each for your price

Overview

Mfr description
DCS36-1 1/4"-15MM-A CLAMP 1 DISC CPLG

Specifications

  • Series
    DCS/MDCS
  • Bore Size
    1.2500 in
  • Angular Misalignment
    1 °
  • Overall Length
    2.3125 in
  • Bore - Side 1
    1.2500 in
  • Bore - Side 2
    15 mm
  • Axial Misalignment
    0.0150 in
  • Outside Diameter
    2.2500 in
  • Torque Capacity
    37.50 ft-lbs
  • Length Through Bore
    1.0500 in
  • Hub Material
    2024-T351 Aluminum Bar
  • Disc Material
    Type 302 Stainless Steel
  • Number Of Discs
    1
  • Hub Width
    1.0500 in
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Bore Tolerance
    0.0010 in / -0.0000 in
  • Dynamic Torque Non Reversing
    25.45 N-m
  • Finish Coating
    Black Anodize, Sulfuric Anodized
  • Dynamic Torque Reversing
    112.5 in-lb;12.73 N-m
  • Torsional Stiffness
    1000 in-lb/deg;113.0 N-m/deg
  • Weight
    0.405 lb
  • UPC_NO
    63452915305
  • Material
    Stainless Steel Disc Springs
  • Maximum Speed
    10000 rpm
  • Tightening Torque
    16 N-m
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought