Motion
ENCL60-40MM-SS
Ruland ENCL60-40MM-SS - Shaft Collar, Thin Line, One-Piece, Bore 40mm, OD 60mm, W 12mm, 303 Stainless Steel
MI ITEM #06263107
MFR #ENCL60-40MM-SS
List Price$115.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland ENCL60-40MM-SS - Shaft Collar, Thin Line, One-Piece, Bore 40mm, OD 60mm, W 12mm, 303 Stainless Steel
MI ITEM #06263107
MFR #ENCL60-40MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.26/each for your price

Overview

Mfr description
ENCL60-40MM-SS ONE-PIECE CLAMP COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    40 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    2.3620 in
  • Bore Size
    1.5748 in
  • Width
    12 mm
  • Material
    Stainless Steel
  • Clearance Diameter Max
    2.5100 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M5x14
  • Weight
    0.474 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    ENCL60-40MM-SS
  • UPC_NO
    63452913880

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text