Motion
ENSP30-14MM-SS
Ruland ENSP30-14MM-SS - Shaft Collar, Thin Line, Two-Piece, Bore 14mm, OD 30mm, W 8mm, 303 Stainless Steel
MI ITEM #06263114
MFR #ENSP30-14MM-SS
List Price$53.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland ENSP30-14MM-SS - Shaft Collar, Thin Line, Two-Piece, Bore 14mm, OD 30mm, W 8mm, 303 Stainless Steel
MI ITEM #06263114
MFR #ENSP30-14MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.27/each for your price

Overview

Mfr description
ENSP30-14MM-SS TWO-PIECE CLAMP COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Bore Size
    0.5512 in
  • Outside Diameter
    1.1810 in
  • Material
    Stainless Steel - 303
  • Clearance Diameter Max
    1.2700 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M3x10
  • Weight
    0.089 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452913924

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text