Motion
FCMR38-13-12-SS
Clamp-On Rigid Coupling - F-Series 6 Beam Coupling Series, Bore - Side 1: 13 mm, Bore - Side 2: 12 mm
MI ITEM #06263138
MFR #FCMR38-13-12-SS
List Price$587.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - F-Series 6 Beam Coupling Series, Bore - Side 1: 13 mm, Bore - Side 2: 12 mm
MI ITEM #06263138
MFR #FCMR38-13-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$587.27/each for your price

Overview

Mfr description
FCMR38-13-12-SS 6-BEAM CLAMP COUPLING

Specifications

  • Clearance Diameter Max
    1.6420 in
  • Bore - Side 1
    13 mm
  • Bore - Side 2
    12 mm
  • Outside Diameter
    1.5000 in
  • Torque Capacity
    15.87 ft-lbs
  • Bore Size
    0.5120 in
  • Coupling Length
    2.2500 in
  • Screw Type / Material
    Socket Head Cap Screw
  • Series
    F-Series 6 Beam Coupling
  • Angular Misalignment
    3 °
  • Parallel Misalignment
    0.0300 in
  • Weight
    0.821 lb
  • Length Through Bore
    1.0750 in
  • UPC_NO
    63452912607
  • Material
    303 Stainless Steel
  • Screw Size
    M6
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text