Motion
FSR10-5MM-3/16"-A

RULAND MANUFACTURING CO
FSR10-5MM-3/16"-A

Set Screw Rigid Coupling - 0.1970 in Bore, 0.6250 in OD
MI ITEM #06263184
MFR #FSR10-5MM-3/16"-A
List Price$89.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
FSR10-5MM-3/16"-A

Set Screw Rigid Coupling - 0.1970 in Bore, 0.6250 in OD
MI ITEM #06263184
MFR #FSR10-5MM-3/16"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.63/each for your price

Overview

Mfr description
FSR10-5MM-3/16"-A 6-BEAM SET COUPLING

Specifications

  • Bore Size
    0.1970 in
  • Outside Diameter
    0.6250 in
  • Bore - Side 1
    5 mm
  • Bore - Side 2
    0.1875 in
  • Torque Capacity
    1.08 ft-lbs
  • Series
    F-Series 6 Beam Coupling
  • Angular Misalignment
    3 °
  • Coupling Length
    1.0000 in
  • Parallel Misalignment
    0.0080 in
  • UPC_NO
    63452919374
  • Weight
    0.056 lb
  • Screw Size
    M4
  • Material
    7075 Aluminum
  • Length Through Bore
    0.4840 in
  • Screw Type / Material
    Socket Set Screw
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text