Motion
FSR12-5/16"-6MM-A

RULAND MANUFACTURING CO
FSR12-5/16"-6MM-A

Set Screw Rigid Coupling - 6, 0.7500 in OD, 7075 Aluminum
Mi Item #06263189
MFR #FSR12-5/16"-6MM-A
Price$84.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
FSR12-5/16"-6MM-A

Set Screw Rigid Coupling - 6, 0.7500 in OD, 7075 Aluminum
Mi Item #06263189
MFR #FSR12-5/16"-6MM-A

Mfr description
FSR12-5/16"-6MM-A 6-BEAM SET COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.72/each

Specifications

Dimensions

  • Bore - Side 1
    0.3125 in
  • Bore - Side 2
    6 mm
  • Length Through Bore
    0.6070 in
  • Outside Diameter
    0.7500 in
  • Weight
    0.089 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Harmonization Code
    8483.60.8000
  • Material
    7075 Aluminum
  • Number Of Beams
    6
  • Series
    F-Series 6 Beam Coupling
  • Torque Capacity
    1.67 ft-lbs
  • Torsional Stiffness
    0.229 in-lb/deg
  • UPC_NO
    63452919378
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)