Motion
FSR16-7MM-1/4"-SS

RULAND MANUFACTURING CO
FSR16-7MM-1/4"-SS

Set Screw Rigid Coupling - 0.2760 in Bore, 1 in OD, Stainless Steel Material
MI ITEM #06263211
MFR #FSR16-7MM-1/4"-SS
List Price$270.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
FSR16-7MM-1/4"-SS

Set Screw Rigid Coupling - 0.2760 in Bore, 1 in OD, Stainless Steel Material
MI ITEM #06263211
MFR #FSR16-7MM-1/4"-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$270.55/each for your price

Overview

Mfr description
FSR16-7MM-1/4"-SS 6-BEAM SET COUPLING

Specifications

  • Bore Size
    0.2760 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    1 in
  • Bore - Side 1
    7 mm
  • Bore - Side 2
    0.2500 in
  • Torque Capacity
    4.43 ft-lbs
  • Series
    F-Series 6 Beam Coupling
  • Angular Misalignment
    3 °
  • Coupling Length
    1.5000 in
  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Parallel Misalignment
    0.0150 in
  • Harmonization Code
    8483.60.8000
  • UPC_NO
    63452919506
  • Weight
    0.484 lb
  • Screw Size
    M5
  • Material
    303 Stainless Steel
  • Length Through Bore
    0.7200 in
  • Screw Type / Material
    Socket Set Screw
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought