Motion
FSR20-13MM-1/2"-A

RULAND MANUFACTURING CO
FSR20-13MM-1/2"-A

Set Screw Rigid Coupling - 0.5120 in Bore, 1.2500 in OD, Aluminum Material
MI ITEM #06263224
MFR #FSR20-13MM-1/2"-A
Your Price$102.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
FSR20-13MM-1/2"-A

Set Screw Rigid Coupling - 0.5120 in Bore, 1.2500 in OD, Aluminum Material
MI ITEM #06263224
MFR #FSR20-13MM-1/2"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$102.43/each(List $147.50)

Overview

Mfr description
FSR20-13MM-1/2"-A 6-BEAM SET COUPLING

Specifications

  • Bore Size
    0.5120 in
  • Coupling Material
    Aluminum
  • Outside Diameter
    1.2500 in
  • Bore - Side 1
    13 mm
  • Bore - Side 2
    0.5000 in
  • Torque Capacity
    3.75 ft-lbs
  • Series
    F-Series 6 Beam Coupling
  • Angular Misalignment
    3 °
  • Coupling Length
    1.7500 in
  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Parallel Misalignment
    0.0150 in
  • UPC_NO
    63452919418
  • Weight
    0.273 lb
  • Screw Size
    M6
  • Material
    7075 Aluminum
  • Length Through Bore
    0.8420 in
  • Screw Type / Material
    Socket Set Screw
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought