Motion
FSR20-15MM-3/8"-A

RULAND MANUFACTURING CO
FSR20-15MM-3/8"-A

Set Screw Rigid Coupling - 0.5910 in Bore, 1.2500 in OD
MI ITEM #06263229
MFR #FSR20-15MM-3/8"-A
Your Price$106.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
FSR20-15MM-3/8"-A

Set Screw Rigid Coupling - 0.5910 in Bore, 1.2500 in OD
MI ITEM #06263229
MFR #FSR20-15MM-3/8"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$106.88/each(List $147.50)

Overview

Mfr description
FSR20-15MM-3/8"-A 6-BEAM SET COUPLING

Specifications

  • Bore Size
    0.5910 in
  • Outside Diameter
    1.2500 in
  • Bore - Side 1
    15 mm
  • Bore - Side 2
    0.3750 in
  • Torque Capacity
    3.58 ft-lbs
  • Series
    F-Series 6 Beam Coupling
  • Angular Misalignment
    3 °
  • Coupling Length
    1.7500 in
  • Parallel Misalignment
    0.0150 in
  • UPC_NO
    63452919425
  • Weight
    0.273 lb
  • Screw Size
    M6
  • Material
    7075 Aluminum
  • Length Through Bore
    0.8420 in
  • Screw Type / Material
    Socket Set Screw
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text