Motion
FSR24-3/4"-13MM-A

RULAND MANUFACTURING CO
FSR24-3/4"-13MM-A

Set Screw Rigid Coupling - 0.7500 in Bore, 1.5000 in OD
MI ITEM #06263265
MFR #FSR24-3/4"-13MM-A
List Price$188.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
FSR24-3/4"-13MM-A

Set Screw Rigid Coupling - 0.7500 in Bore, 1.5000 in OD
MI ITEM #06263265
MFR #FSR24-3/4"-13MM-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$188.65/each for your price

Overview

Mfr description
FSR24-3/4"-13MM-A 6-BEAM SET COUPLING

Specifications

  • Bore Size
    0.7500 in
  • Outside Diameter
    1.5000 in
  • Bore - Side 1
    0.7500 in
  • Bore - Side 2
    13 mm
  • Torque Capacity
    6.67 ft-lbs
  • Series
    F-Series 6 Beam Coupling
  • Angular Misalignment
    3 °
  • Coupling Length
    2.2500 in
  • Parallel Misalignment
    0.0300 in
  • UPC_NO
    63452919462
  • Weight
    0.520 lb
  • Screw Size
    M6
  • Material
    7075 Aluminum
  • Length Through Bore
    1.0750 in
  • Screw Type / Material
    Socket Set Screw
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text