Motion
MBCK41-12-11-A
Ruland MBCK41-12-11-A - Bellows Coupling, Clamp Style with Keyways, Bores 12mmx11mm, Keyways 4mmx4mm, OD 41.3mm, L 50.8mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06263314
MFR #MBCK41-12-11-A
List Price$366.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MBCK41-12-11-A - Bellows Coupling, Clamp Style with Keyways, Bores 12mmx11mm, Keyways 4mmx4mm, OD 41.3mm, L 50.8mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06263314
MFR #MBCK41-12-11-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$366.75/each for your price

Overview

Mfr description
MBCK41-12-11-A CLAMP BELLOWS COUPLING

Specifications

  • Outside Diameter
    1.6250 in
  • Bore Size
    0.4720 in
  • Torque Capacity
    20.83 ft-lbs
  • Length Through Bore
    0.9460 in
  • Torsional Stiffness
    63 N-m/deg
  • Dynamic Torque Non Reversing
    14 N-m
  • Dynamic Torque Reversing
    12.73 N-m
  • Series
    MBCK
  • Weight
    0.305 lb
  • UPC_NO
    63452916614

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text