Motion
MBCK51-14-12-A
Ruland MBCK51-14-12-A - Bellows Coupling, Clamp Style with Keyways, Bores 14mmx12mm, Keyways 5mmx4mm, OD 50.8mm, L 58.7mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06263378
MFR #MBCK51-14-12-A
Price$319.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MBCK51-14-12-A - Bellows Coupling, Clamp Style with Keyways, Bores 14mmx12mm, Keyways 5mmx4mm, OD 50.8mm, L 58.7mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06263378
MFR #MBCK51-14-12-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$319.60/each

Specifications

Dimensions

  • Bore Size
    0.5510 in
  • Length Through Bore
    1.0990 in
  • Outside Diameter
    2 in
  • Weight
    0.440 lb

Details

  • Dynamic Torque Non Reversing
    22.60 N-m
  • Series
    MBCK
  • Torque Capacity
    33.33 ft-lbs
  • Torsional Stiffness
    108 N-m/deg
  • UPC_NO
    63452916754

Overview

Mfr description
MBCK51-14-12-A CLAMP BELLOWS COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought