Motion
MJS41-17-A SET SCREW JAW COUPLING HUB

RULAND MANUFACTURING CO
MJS41-17-A SET SCREW JAW COUPLING HUB

Ruland MJS41-17-A - Jaw Coupling Hub, Set Screw Style, Bore 17mm, OD 41.3mm, L 53.0mm, 2024 or 7075 Aluminum
MI ITEM #06263961
MFR #MJS41-17-A SET SCREW JAW COUPLING HUB
List Price$74.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MJS41-17-A SET SCREW JAW COUPLING HUB

Ruland MJS41-17-A - Jaw Coupling Hub, Set Screw Style, Bore 17mm, OD 41.3mm, L 53.0mm, 2024 or 7075 Aluminum
MI ITEM #06263961
MFR #MJS41-17-A SET SCREW JAW COUPLING HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.60/each for your price

Overview

Mfr description
MJS41-17-A SET SCREW JAW COUPLING HUB

Specifications

  • Outside Diameter
    1.6250 in
  • Length Through Bore
    0.7100 in
  • Material
    2024 or 7075 Aluminum
  • Series
    MJS
  • Operating Temperature Range
    -23 °C to 82 °C
  • Product Type
    Oldham Coupling Hubs
  • UPC_NO
    63452921468

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought