Motion
MJS41-19-A SET SCREW JAW COUPLING HUB

RULAND MANUFACTURING CO
MJS41-19-A SET SCREW JAW COUPLING HUB

Ruland MJS41-19-A - Jaw Coupling Hub, Set Screw Style, Bore 19mm, OD 41.3mm, L 53.0mm, 2024 or 7075 Aluminum
Mi Item #06263963
MFR #MJS41-19-A SET SCREW JAW COUPLING HUB
Price$54.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MJS41-19-A SET SCREW JAW COUPLING HUB

Ruland MJS41-19-A - Jaw Coupling Hub, Set Screw Style, Bore 19mm, OD 41.3mm, L 53.0mm, 2024 or 7075 Aluminum
Mi Item #06263963
MFR #MJS41-19-A SET SCREW JAW COUPLING HUB

Mfr description
MJS41-19-A SET SCREW JAW COUPLING HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.05/each

Specifications

Dimensions

  • Length Through Bore
    0.7100 in
  • Outside Diameter
    1.6250 in

Details

  • Material
    2024 or 7075 Aluminum
  • Operating Temperature Range
    -23 °C to 82 °C
  • Product Type
    Oldham Coupling Hubs
  • Series
    MJS
  • UPC_NO
    63452921469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)