Motion
MQCL-38-A
Ruland MQCL-38-A - Quick Clamping Shaft Collar, One-Piece, Bore 38mm, OD 75mm, W 15mm, 6061 Aluminum Body, 6063 Aluminum Handle
MI ITEM #06264015
MFR #MQCL-38-A
List Price$110.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MQCL-38-A - Quick Clamping Shaft Collar, One-Piece, Bore 38mm, OD 75mm, W 15mm, 6061 Aluminum Body, 6063 Aluminum Handle
MI ITEM #06264015
MFR #MQCL-38-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.38/each for your price

Overview

Mfr description
MQCL-38-A QUICK CLAMPING SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    38 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    2.9530 in
  • Bore Size
    1.4961 in
  • Width
    15 mm
  • Material
    Aluminum
  • Finish
    Gold Handle
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M5
  • Weight
    0.276 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    MQCL-38-A
  • UPC_NO
    63452912601

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text