Motion
MQCL-55-A
Ruland MQCL-55-A - Quick Clamping Shaft Collar, One-Piece, Bore 55mm, OD 120mm, W 19mm, 6061 Aluminum Body, 6063 Aluminum Handle
MI ITEM #06264022
MFR #MQCL-55-A
List Price$206.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MQCL-55-A - Quick Clamping Shaft Collar, One-Piece, Bore 55mm, OD 120mm, W 19mm, 6061 Aluminum Body, 6063 Aluminum Handle
MI ITEM #06264022
MFR #MQCL-55-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$206.16/each for your price

Overview

Mfr description
MQCL-55-A QUICK CLAMPING SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    55 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    4.7240 in
  • Bore Size
    2.1654 in
  • Width
    19 mm
  • Material
    Aluminum
  • Finish
    Gold Handle
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M6
  • Weight
    0.750 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    MQCL-55-A
  • UPC_NO
    63452913585

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text