Motion
MSPB-4-A
Ruland MSPB-4-A - Shaft Collar, Balanced, Two-Piece, Bore 4mm, OD 16mm, W 9mm, 2024 Aluminum
MI ITEM #06264029
MFR #MSPB-4-A
List Price$25.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPB-4-A - Shaft Collar, Balanced, Two-Piece, Bore 4mm, OD 16mm, W 9mm, 2024 Aluminum
MI ITEM #06264029
MFR #MSPB-4-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.30/each for your price

Overview

Mfr description
MSPB-4-A TWO-PIECE SPLIT SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    4 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    0.6300 in
  • Bore Size
    0.1575 in
  • Width
    9 mm
  • Material
    Aluminum
  • Clearance Diameter Max
    0.8190 in
  • Finish
    Bright
  • Screw Material
    Alloy Steel
  • Screw Size
    M3x8
  • Weight
    0.010 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    MSPB-4-A
  • UPC_NO
    63452921188

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text