Motion
MWC25-3/8"-6MM-SS

RULAND MANUFACTURING CO
MWC25-3/8"-6MM-SS

Set Screw Rigid Coupling - 0.3750 in Bore, 0.9840 in OD
MI ITEM #06264045
MFR #MWC25-3/8"-6MM-SS
List Price$266.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWC25-3/8"-6MM-SS

Set Screw Rigid Coupling - 0.3750 in Bore, 0.9840 in OD
MI ITEM #06264045
MFR #MWC25-3/8"-6MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$266.31/each for your price

Overview

Mfr description
MWC25-3/8"-6MM-SS 4-BEAM SET COUPLING

Specifications

  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    6 mm
  • Number Of Beams
    4
  • Outside Diameter
    0.9840 in
  • Length Through Bore
    0.5590 in
  • Material
    303 Stainless Steel
  • Torque Capacity
    3.39 ft-lbs
  • Torsional Stiffness
    0.830 N-m/deg
  • Weight
    0.254 lb
  • Series
    MW-Series 4 Beam Coupling
  • UPC_NO
    63452920730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text