Motion
MWS20-5MM-3/16"-A

RULAND MANUFACTURING CO
MWS20-5MM-3/16"-A

Set Screw Rigid Coupling - 4, 20 mm OD, 2.2500 in Length, 7075 Aluminum
MI ITEM #06264064
MFR #MWS20-5MM-3/16"-A
Price$83.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWS20-5MM-3/16"-A

Set Screw Rigid Coupling - 4, 20 mm OD, 2.2500 in Length, 7075 Aluminum
MI ITEM #06264064
MFR #MWS20-5MM-3/16"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.39/each

Specifications

Dimensions

  • Bore - Side 1
    5 mm
  • Bore - Side 2
    0.1875 in
  • Length Through Bore
    0.3780 in
  • Outside Diameter
    20 mm
  • Overall Length
    2.2500 in
  • Weight
    0.047 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Harmonization Code
    8483.60.8000
  • Material
    7075 Aluminum
  • Number Of Beams
    4
  • Series
    MW-Series 4 Beam Coupling
  • Torque Capacity
    0.96 ft-lbs
  • Torsional Stiffness
    2.010 N-m/deg
  • UPC_NO
    63452920689

Overview

Mfr description
MWS20-5MM-3/16"-A 4-BEAM SET COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought