Motion
MWS20-6MM-3/16"-A

RULAND MANUFACTURING CO
MWS20-6MM-3/16"-A

Set Screw Rigid Coupling - 0.2360 in Bore, 20 mm OD, Aluminum Material
MI ITEM #06264065
MFR #MWS20-6MM-3/16"-A
Price$83.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWS20-6MM-3/16"-A

Set Screw Rigid Coupling - 0.2360 in Bore, 20 mm OD, Aluminum Material
MI ITEM #06264065
MFR #MWS20-6MM-3/16"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.39/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    6 mm
  • Bore - Side 2
    0.1875 in
  • Bore Size
    0.2360 in
  • Coupling Length
    20 mm
  • Length Through Bore
    0.3780 in
  • Outside Diameter
    20 mm
  • Parallel Misalignment
    0.2000 in
  • Screw Size
    M3
  • Weight
    0.047 lb

Details

  • Bore Tolerance
    +0.001 in to -0.000 in | +0.025 mm to -0.000 mm
  • Coupling Material
    Aluminum
  • Material
    7075 Aluminum
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    Alloy Steel
  • Screw Type / Material
    Socket Set Screw
  • Series
    MW-Series 4 Beam Coupling
  • Temperature Rating
    -40 to 225 °F
  • Torque Capacity
    0.85 ft-lbs
  • UPC_NO
    63452920690

Overview

Mfr description
MWS20-6MM-3/16"-A 4-BEAM SET COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought