Motion
MWS25-1/4"-6MM-SS

RULAND MANUFACTURING CO
MWS25-1/4"-6MM-SS

Set Screw Rigid Coupling - 0.2500 in Bore, 0.9840 in OD, 2.6250 in Overall Length, Stainless Steel Material
Mi Item #06264067
MFR #MWS25-1/4"-6MM-SS
Price$240.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWS25-1/4"-6MM-SS

Set Screw Rigid Coupling - 0.2500 in Bore, 0.9840 in OD, 2.6250 in Overall Length, Stainless Steel Material
Mi Item #06264067
MFR #MWS25-1/4"-6MM-SS

Mfr description
MWS25-1/4"-6MM-SS 4-BEAM SET COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.34/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    0.2500 in
  • Bore - Side 2
    6 mm
  • Bore Diameter
    0.2500 in
  • Bore Size
    0.2500 in
  • Coupling Length
    24 mm
  • Length Through Bore
    0.4610 in
  • Outside Diameter
    0.9840 in
  • Overall Length
    2.6250 in
  • Parallel Misalignment
    0.3800 in
  • Screw Size
    M4
  • Weight
    0.254 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Coupling Material
    Stainless Steel
  • Harmonization Code
    8483.60.8000
  • Lubrication
    Maintenance Free
  • Material
    303 Stainless Steel
  • Number Of Locking Screws
    4
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    Alloy Steel
  • Screw Type / Material
    Socket Set Screw
  • Series
    MW-Series 4 Beam Coupling
  • Temperature Rating
    -40 to 350 °F
  • Torque Capacity
    3.76 ft-lbs
  • Torque Rating (in-lb)
    45.14 in-lb
  • UPC_NO
    63452920759
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)