Motion
MWS25-3/8"-8MM-SS

RULAND MANUFACTURING CO
MWS25-3/8"-8MM-SS

Set Screw Rigid Coupling - 0.3750 in Bore, 0.9840 in OD
MI ITEM #06264074
MFR #MWS25-3/8"-8MM-SS
List Price$240.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWS25-3/8"-8MM-SS

Set Screw Rigid Coupling - 0.3750 in Bore, 0.9840 in OD
MI ITEM #06264074
MFR #MWS25-3/8"-8MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$240.34/each for your price

Overview

Mfr description
MWS25-3/8"-8MM-SS 4-BEAM SET COUPLING

Specifications

  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    8 mm
  • Number Of Beams
    4
  • Outside Diameter
    0.9840 in
  • Length Through Bore
    0.4610 in
  • Material
    303 Stainless Steel
  • Torque Capacity
    3.39 ft-lbs
  • Torsional Stiffness
    0.830 N-m/deg
  • Weight
    0.254 lb
  • Series
    MW-Series 4 Beam Coupling
  • UPC_NO
    63452920763

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text