Motion
MWS30-1/2"-1/2"-A

RULAND MANUFACTURING CO
MWS30-1/2"-1/2"-A

Set Screw Rigid Coupling - 4, 1.1810 in OD, 30 mm Length, 7075 Aluminum
MI ITEM #06264084
MFR #MWS30-1/2"-1/2"-A
List Price$137.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWS30-1/2"-1/2"-A

Set Screw Rigid Coupling - 4, 1.1810 in OD, 30 mm Length, 7075 Aluminum
MI ITEM #06264084
MFR #MWS30-1/2"-1/2"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.93/each for your price

Overview

Mfr description
MWS30-1/2"-1/2"-A 4-BEAM SET COUPLING

Specifications

  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    0.5000 in
  • Number Of Beams
    4
  • Outside Diameter
    1.1810 in
  • Overall Length
    30 mm
  • Length Through Bore
    0.5590 in
  • Material
    7075 Aluminum
  • Torque Capacity
    4.87 ft-lbs
  • Torsional Stiffness
    0.930 N-m/deg
  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Weight
    0.170 lb
  • Harmonization Code
    8483.60.8000
  • Series
    MW-Series 4 Beam Coupling
  • UPC_NO
    63452920709

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text