Motion
MWS30-1/2"-12MM-A

RULAND MANUFACTURING CO
MWS30-1/2"-12MM-A

Set Screw Rigid Coupling - 0.5000 in Bore, 1.1810 in OD, 1.6250 in Overall Length, Aluminum Material
Mi Item #06264087
MFR #MWS30-1/2"-12MM-A
Price$137.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWS30-1/2"-12MM-A

Set Screw Rigid Coupling - 0.5000 in Bore, 1.1810 in OD, 1.6250 in Overall Length, Aluminum Material
Mi Item #06264087
MFR #MWS30-1/2"-12MM-A

Mfr description
MWS30-1/2"-12MM-A 4-BEAM SET COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.93/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    12 mm
  • Bore Diameter
    0.5000 in
  • Bore Size
    0.5000 in
  • Coupling Length
    30 mm
  • Length Through Bore
    0.5590 in
  • Outside Diameter
    1.1810 in
  • Overall Length
    1.6250 in
  • Parallel Misalignment
    0.3800 in
  • Screw Size
    M5
  • Weight
    0.170 lb

Details

  • Bore Tolerance
    +0.001 in to -0.000 in | +0.025 mm to -0.000 mm
  • Coupling Material
    Aluminum
  • Harmonization Code
    8483.60.8000
  • Material
    7075 Aluminum
  • Maximum Transmitted Torque
    21.6931 N-m
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    Alloy Steel
  • Screw Type / Material
    Socket Set Screw
  • Series
    MW-Series 4 Beam Coupling
  • Torque Capacity
    4.87 ft-lbs
  • UPC_NO
    63452920706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)