Motion
PSR10-4MM-1/8"-SS

RULAND MANUFACTURING CO
PSR10-4MM-1/8"-SS

Set Screw Rigid Coupling - 0.1570 in Bore, 0.6250 in OD
MI ITEM #06264103
MFR #PSR10-4MM-1/8"-SS
List Price$214.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PSR10-4MM-1/8"-SS

Set Screw Rigid Coupling - 0.1570 in Bore, 0.6250 in OD
MI ITEM #06264103
MFR #PSR10-4MM-1/8"-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214.22/each for your price

Overview

Mfr description
PSR10-4MM-1/8"-SS 4-BEAM SET COUPLING

Specifications

  • Bore Size
    0.1570 in
  • Outside Diameter
    0.6250 in
  • Bore - Side 1
    4 mm
  • Bore - Side 2
    0.1250 in
  • Torque Capacity
    1.33 ft-lbs
  • Series
    P-Series 4 Beam Coupling
  • Angular Misalignment
    3 °
  • Coupling Length
    20.30 mm
  • Parallel Misalignment
    0.0080 in
  • UPC_NO
    63452919916
  • Weight
    0.107 lb
  • Screw Size
    M3
  • Material
    303 Stainless Steel
  • Length Through Bore
    0.3780 in
  • Screw Type / Material
    Socket Set Screw
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text