Motion
PSR12-4MM-5/32"-A

RULAND MANUFACTURING CO
PSR12-4MM-5/32"-A

Set Screw Rigid Coupling - 0.1570 in Bore, 0.7500 in OD, Aluminum Material
MI ITEM #06264117
MFR #PSR12-4MM-5/32"-A
List Price$76.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PSR12-4MM-5/32"-A

Set Screw Rigid Coupling - 0.1570 in Bore, 0.7500 in OD, Aluminum Material
MI ITEM #06264117
MFR #PSR12-4MM-5/32"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.42/each for your price

Overview

Mfr description
PSR12-4MM-5/32"-A 4-BEAM SET COUPLING

Specifications

  • Bore Size
    0.1570 in
  • Coupling Material
    Aluminum
  • Outside Diameter
    0.7500 in
  • Bore - Side 1
    4 mm
  • Bore - Side 2
    0.1563 in
  • Torque Capacity
    1.42 ft-lbs
  • Series
    P-Series 4 Beam Coupling
  • Angular Misalignment
    3 °
  • Coupling Length
    22.90 mm
  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Parallel Misalignment
    0.0080 in
  • UPC_NO
    63452919822
  • Weight
    0.059 lb
  • Screw Size
    M4
  • Material
    7075 Aluminum
  • Length Through Bore
    0.4220 in
  • Screw Type / Material
    Socket Set Screw
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought