Motion
PSR14-6MM-3/16"-A

RULAND MANUFACTURING CO
PSR14-6MM-3/16"-A

Set Screw Rigid Coupling - 0.2360 in Bore, 0.8750 in OD, Aluminum Material
MI ITEM #06264131
MFR #PSR14-6MM-3/16"-A
Price$89.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PSR14-6MM-3/16"-A

Set Screw Rigid Coupling - 0.2360 in Bore, 0.8750 in OD, Aluminum Material
MI ITEM #06264131
MFR #PSR14-6MM-3/16"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.05/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    6 mm
  • Bore - Side 2
    0.1875 in
  • Bore Size
    0.2360 in
  • Coupling Length
    27 mm
  • Length Through Bore
    0.5000 in
  • Outside Diameter
    0.8750 in
  • Parallel Misalignment
    0.0080 in
  • Screw Size
    M4
  • Weight
    0.091 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Coupling Material
    Aluminum
  • Material
    7075 Aluminum
  • Product Type
    Set Screw Rigid Couplings
  • Screw Type / Material
    Socket Set Screw
  • Series
    P-Series 4 Beam Coupling
  • Torque Capacity
    1.50 ft-lbs
  • UPC_NO
    63452919835

Overview

Mfr description
PSR14-6MM-3/16"-A 4-BEAM SET COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought